Bizline 8X8X6-JCT-BOX-W/CVR Junction Box, Screw Cover, 8" x 8" x 6", Material: PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    8X8X6-JCT-BOX-W/CVR
  • Rexel Part Number:

    113418
  • UPC:

PVC Junction Box, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Color: Gray, Material: PVC

$ 4,152.60 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 8X8X6-JCT-BOX-W/CVR

Rexel Part # 113418

UPC

UNSPSC 39131708

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch