GE VJ1008W Enclosure, NEMA 4X, 10" x 8" x 5", Opaque Screw Cover

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1008W
  • Rexel Part Number:

    334882
  • UPC:

    63539401277

Enclkosure, NEMA 4X, 10" x 8" x 5", Opaque Screw Cover, Gray, Polyester

$ 81.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1008W

Rexel Part # 334882

UPC 63539401277

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 5 in

Product Height 10 in

Product Width 8 in

Size 10 x 8 x 5 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch