GE VJ1412HW Enclosure, NEMA 4X, 14" x 12" x 6", Opaque Hinge Cover

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1412HW
  • Rexel Part Number:

    271458
  • UPC:

    63539401315

Enclkosure, NEMA 4X, 14" x 12" x 6", Opaque Hinge Cover With (2) Screws, Gray, Polyester

$ 126.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1412HW

Rexel Part # 271458

UPC 63539401315

UNSPSC 39121300

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Size 14 x 12 x 6 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch