Ipex 77659 Junction Box, NEMA 4X, 4" x 4" x 2", Screw Cover, PVC

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    77659
  • Rexel Part Number:

    252375
  • UPC:

    62245477659

Junction Box, NEMA 4X, 4 Inch x 4 Inch x 2 Inch, Screw Cover, PVC

$ 4,635.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 77659

Rexel Part # 252375

UPC 62245477659

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 2 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 2 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch