Mulberry Metal 30387 Swimming Pool Junction Box

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30387
  • Rexel Part Number:

    109135
  • UPC:

    095327303873

Junction Box, Watertight Cover, Material: Solid Brass, Size: (2) 3/4 In Hub, (1) 1 In Hub, Mounting: Screw, Cubic Inches: 22

$ 5,666.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30387

Rexel Part # 109135

UPC 095327303873

UNSPSC 39121332

Color Gray

Cubic Inches 22 in

Diameter 3/4 in

Knockouts 3/4 in

Material PVC

Mounting Surface

Product Depth 3 1/4 in

Product Height 4 3/16 in

Product Width 3 1/16 in

Type Swimming Pool Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch