Multiple 5133706 Junction Box, 4X, Screw Cover, 5" x 5" x 2", PVC/Gray

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5133706
  • Rexel Part Number:

    28223
  • UPC:

    034481066859

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 5.00x5.00x2.00, Material/Finish: PVC/Gray.

$ 1,478.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5133706

Rexel Part # 28223

UPC 034481066859

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 2 in

Product Height 5 in

Product Width 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch