Multiple 5133708 Type 4X, Screw Cover Enclosure

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5133708
  • Rexel Part Number:

    213209
  • UPC:

    034481083184

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 8.00x8.00x7.00, Material/Finish: PVC/Gray.

$ 4,582.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5133708

Rexel Part # 213209

UPC 034481083184

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 7 in

Product Height 8 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch