Multiple 5133713 NEMA, Screw Cover, Enclosure

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5133713
  • Rexel Part Number:

    29425
  • UPC:

    034481040392

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: PVC/Gray.

$ 7,549.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5133713

Rexel Part # 29425

UPC 034481040392

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch