Hoffman A1287JFGR Type 4X, Hinged Cover, J Box, 11.5" x 8" x 6.69"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1287JFGR
  • Rexel Part Number:

    31705
  • UPC:

    783510411701

Junction Box, Type 4X, Solid Cover, Size/Dims: 11.5" x 8" x 6.69", Material/Finish: Fiberglass/Gray

$ 256.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1287JFGR

Rexel Part # 31705

UPC 783510411701

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 7 in

Product Height 12 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch