Hoffman A845JFGR Type 4X, Hinged Cover, J Box, 7.5" x 4" x 4.94

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A845JFGR
  • Rexel Part Number:

    31758
  • UPC:

    783510411404

Junction Box, Type 4X, Solid Cover, Size/Dims: 7.5" x 4" x 4.94, Material/Finish: Fiberglass/Gray

$ 146.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A845JFGR

Rexel Part # 31758

UPC 783510411404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4.94 in

Product Height 7.50 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch