Hoffman A865JFGR Enclosure, NEMA 4X, 8" x 6" x 5", Screw Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A865JFGR
  • Rexel Part Number:

    89970
  • UPC:

    783510411503

Junction Box, NEMA 4X, 8 Inch x 6 Inch x 5 Inch, Screw Cover, Wall Mount, Gray, Fiberglass

$ 168.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A865JFGR

Rexel Part # 89970

UPC 783510411503

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch