Hoffman HJ1008HWLG Enclosure, NEMA 4X, 10" x 8" x 4", Wall Mount, Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ1008HWLG
  • Rexel Part Number:

    24650
  • UPC:

    783510158774

Junction Box, NEMA 4X, Hinged Overlap Cover, 10 Inch x 8 Inch x 4 Inch, Wall Mount, Gray, Fiberglass

$ 120.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ1008HWLG

Rexel Part # 24650

UPC 783510158774

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch