Hoffman HJ1614HWLG Enclosure, NEMA 4X, 16" x 14" x 6", Wall Mount, Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ1614HWLG
  • Rexel Part Number:

    24461
  • UPC:

    783510158828

Junction Box, NEMA 4X, 16 Inch x 14 Inch x 6 Inch, Wall Mount, Gray, Fiberglass

$ 182.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ1614HWLG

Rexel Part # 24461

UPC 783510158828

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch