Hoffman Q12129ABD Enclosure 120x122x86mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q12129ABD
  • Rexel Part Number:

    32209
  • UPC:

    783510172794

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 4.8 in X 4.72 in X 3.35 in, Material/Finish: Polycarbonate/Gray.

$ 35.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q12129ABD

Rexel Part # 32209

UPC 783510172794

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 3.35 in

Product Height 4.8 in

Product Width 4.72 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch