Hoffman Q131310ABE Enclosure 118.5x118.5x92.4mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q131310ABE
  • Rexel Part Number:

    354479
  • UPC:

    783510140793

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 4.92 in X 4.92 in X 3.90 in, Material/Finish: Polycarbonate/Gray.

$ 37.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q131310ABE

Rexel Part # 354479

UPC 783510140793

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 3.90 in

Product Height 4.92 in

Product Width 4.92 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch