Hoffman Q13138PCECC Enclosure 118.5x118.5x67.4mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q13138PCECC
  • Rexel Part Number:

    90662
  • UPC:

    783510140397

Junction Box, 4X, Screw, Solid Cover, Size/Dims: 4.69x4.69x2.64, Material/Finish: Polycarbonate/Gray.

$ 26.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q13138PCECC

Rexel Part # 90662

UPC 783510140397

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polycarbonate

Mounting Surface

Product Depth 2.64 in

Product Height 4.69 in

Product Width 4.69 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch