Hoffman Q25188PCE Enclosure, NEMA 4X, Opaque Screw Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q25188PCE
  • Rexel Part Number:

    485074
  • UPC:

    783510143190

Junction Box, NEMA 4X, 9.61 Inch x 6.65 Inch x 2.64 Inch, Opaque Screw Cover, Polyester

$ 118.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q25188PCE

Rexel Part # 485074

UPC 783510143190

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 2.64 in

Product Height 9.61 in

Product Width 6.65 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch