Hoffman Q302311PCD Enclosure 230x300x111mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q302311PCD
  • Rexel Part Number:

    91015
  • UPC:

    783510175993

Junction Box Type 4x / Screw Cover, Bulletin Q41 (qline? Polycarbonate And Abs Type 4xJunction Boxs), Size/dims: 300x230x110mm, Material/finish: Polycarb

$ 106.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q302311PCD

Rexel Part # 91015

UPC 783510175993

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 4.33 in

Product Height 11.81 in

Product Width 9.05 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch