Hoffman Q403018PCIQRCCR Enclosure, NEMA 4X, Clear Screw Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q403018PCIQRCCR
  • Rexel Part Number:

    33073
  • UPC:

    783510159924

Junction Box, NEMA 4X, 15.28 Inch x 11.34 Inch x 6.81 Inch, Clear Screw Cover, Polyester

$ 231.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q403018PCIQRCCR

Rexel Part # 33073

UPC 783510159924

UNSPSC 39121309

Color Clear

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 6.81 in

Product Height 15.28 in

Product Width 11.34 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch