Hoffman Q604018PCI Enclosure, NEMA 4X, 23.15" x 15.28" x 6.81", Opaque Screw Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q604018PCI
  • Rexel Part Number:

    26028
  • UPC:

    783510185893

Junction Box, NEMA 4X, 23.15 Inch x 15.28 Inch x 6.81 Inch, Opaque Screw Cover, Polyester

$ 265.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q604018PCI

Rexel Part # 26028

UPC 783510185893

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 6.81 in

Product Height 23.15 in

Product Width 15.28 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch