Stahlin CF644 Junction Box, NEMA 4X, 6" x 4" x 4", Screw Cover, Wall Mount, Gray, Fiberglass.

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    CF644
  • Rexel Part Number:

    156700
  • UPC:

    785928200144

Junction Box, NEMA 4X, 6 Inch x 4 Inch x 4 Inch, Screw Cover, Wall Mount, Gray, Fiberglass.

$ 47.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # CF644

Rexel Part # 156700

UPC 785928200144

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch