Plasti-Bond CF844 Enclosure, NEMA 4X, 8" x 3" x 4", Screw Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    CF844
  • Rexel Part Number:

    340079
  • UPC:

    785928200168

Junction Box, NEMA 4X, 8 Inch x 3 Inch x 4 Inch, Screw Cover, Wall Mount, Gray, Fiberglass

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # CF844

Rexel Part # 340079

UPC 785928200168

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 3 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch