Stahlin J606W Enclosure, NEMA 4X, 6" x 6" x 4", Opaque Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J606W
  • Rexel Part Number:

    118900
  • UPC:

    785928210600

Junction Box, NEMA 4X, 6 Inch x 6 Inch x 4 Inch, Opaque Cover, Gray, Fiberglass

$ 85.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J606W

Rexel Part # 118900

UPC 785928210600

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch