Plasti-Bond J806HW Junction Box, NEMA 4X, 7.73" x 5.74" x 4.45", Screw Cover, Fiberglass

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    J806HW
  • Rexel Part Number:

    254275
  • UPC:

    785928210730

Junction Box, NEMA 4X, 7.73 x 5.74 x 4.45 Inch, Screw Cover, Wall Mount, Gray, Fiberglass.

$ 84.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # J806HW

Rexel Part # 254275

UPC 785928210730

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4.45 in

Product Height 7.73 in

Product Width 5.74 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch