Stahlin J1008W Enclosure, NEMA 4X, 10" x 8" x 4", Screw Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1008W
  • Rexel Part Number:

    119281
  • UPC:

    78592821120

Enclosure, NEMA 4X, 10 x 8 x 4 Inch, Screw Cover, Gray, Fiberglass

$ 80.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1008W

Rexel Part # 119281

UPC 78592821120

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch