Stahlin J1210HW Junction Box, NEMA 4X, 12" x 10" x 5", Screw Cover, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1210HW
  • Rexel Part Number:

    119213
  • UPC:

    78592821165

Junction Box, NEMA 4X, 12 x 10 x 5", Screw Cover, Wall Mount, Gray, Fiberglass.

$ 115.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1210HW

Rexel Part # 119213

UPC 78592821165

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 10 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch