Stahlin J1210W Enclosure, NEMA 4X, 12" x 10" x 5", Screw Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1210W
  • Rexel Part Number:

    90498
  • UPC:

    78592821180

Enclosure, NEMA 4X, 12 Inch x 10 Inch x 5 Inch, Screw Cover, Wall Mount, Gray, Fiberglass

$ 107.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1210W

Rexel Part # 90498

UPC 78592821180

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch