Carlon CP200NB Enclosure Blank, Polycarbonate

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CP200NB
  • Rexel Part Number:

    28620
  • UPC:

    034481016250

Blank Cover, Non-Metallic, Pilot Device Junction Box, NEMA 4X, HxWxD: 7.13"x3.50"x3.38". Allows for (2) Device Holes.

$ 65.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # CP200NB

Rexel Part # 28620

UPC 034481016250

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 3.38 in

Product Height 7.13 in

Product Width 3.5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch