Carlon E987R Enclosure, NEMA 4X, Screw Cover, 6" x 6" x 4"

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E987R
  • Rexel Part Number:

    28211
  • UPC:

    034481066866

Type 4X Junction Box, Screw, Solid Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: PVC/Gray.

$ 2,672.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E987R

Rexel Part # 28211

UPC 034481066866

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch