Carlon E989UUN Junction Box, Screw Cover, 12" x 12" x 8", Material: PVC

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E989UUN
  • Rexel Part Number:

    249532
  • UPC:

    03448106698

PVC Junction Box, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Neoprene Gasket, Color: Gray, Material: PVC

$ 4,759.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E989UUN

Rexel Part # 249532

UPC 03448106698

UNSPSC 39121332

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch