Carlon NS1084 Type 4X, Screw Cover Enclosure

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    NS1084
  • Rexel Part Number:

    28324
  • UPC:

    034481007418

Type 4X Enclosure, Screw, Solid Cover, Size/Dims: Size: 10" x 8" x 4", Material/Finish: PVC/Gray.

$ 81.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # NS1084

Rexel Part # 28324

UPC 034481007418

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material PVC

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch