Carlon NS864 Type 4X, Screw Cover Enclosure

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    NS864
  • Rexel Part Number:

    28357
  • UPC:

    034481007395

Type 4X Junction Box, Screw, Solid Cover, Size/Dims: Size: 8" x 6" x 4", Material/Finish: PVC/Gray.

$ 64.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # NS864

Rexel Part # 28357

UPC 034481007395

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Non-Metallic

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch