Dottie KW8114 K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-1/4", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    KW8114
  • Rexel Part Number:

    635273
  • UPC:

    78100215607

K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-1/4", Zinc Plated

$ 5.75 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # KW8114

Rexel Part # 635273

UPC 78100215607

UNSPSC 31161506

Diameter # 8

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch