Dottie KW812 K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1/2", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    KW812
  • Rexel Part Number:

    615039
  • UPC:

    78100215604

K-Lath Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100

$ 3.29 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # KW812

Rexel Part # 615039

UPC 78100215604

UNSPSC 31161506

Diameter # 8

Drive Phillips

Length 1/2 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch