Dottie KW834 K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 3/4", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    KW834
  • Rexel Part Number:

    578878
  • UPC:

    78100215605

K-Lath Screw, Phillips Wafer Head, Size: #8 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 100

$ 4.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # KW834

Rexel Part # 578878

UPC 78100215605

UNSPSC 31161506

Diameter # 8

Drive Phillips

Length 3/4 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch