Allen-Bradley 800FP-KM33R Selector Switch, Key Operated, 3 Position, Key Removal from All

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-KM33R
  • Rexel Part Number:

    87588
  • UPC:

    66246810092

Selector Switch, 3 Position, Keyed, Maintained, Removal from All Position, Plastic, 22.5 mm, Operator Only

$ 50.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-KM33R

Rexel Part # 87588

UPC 66246810092

UNSPSC 39121513

Amps 10

Color Black

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch