Allen-Bradley 800FP-KR31 Selector Switch, 3-Position, Momentary, Key Removal on Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-KR31
  • Rexel Part Number:

    414367
  • UPC:

    66246810138

Selector Switch, 3 Position, Spring Return from Both, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code

$ 50.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-KR31

Rexel Part # 414367

UPC 66246810138

UNSPSC 39122217

Color Black

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch