Allen-Bradley 800T-H31 Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-H31
  • Rexel Part Number:

    60398
  • UPC:

    78118010549

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D018, Operator Only, NEMA 4/13

$ 128.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-H31

Rexel Part # 60398

UPC 78118010549

UNSPSC 39121512

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch