Allen-Bradley 800T-H48 Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-H48
  • Rexel Part Number:

    25538
  • UPC:

    78118023874

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Spring Return from Right, D018 Key Code, Operator Only, NEMA 4/13

$ 155.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-H48

Rexel Part # 25538

UPC 78118023874

UNSPSC 39122216

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch