Eaton 10250T15113 Selector Switch, 2 Position, Key, Operator Only, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T15113
  • Rexel Part Number:

    236161
  • UPC:

    782113227498

30.5 mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right and Left Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 139.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T15113

Rexel Part # 236161

UPC 782113227498

UNSPSC 39122216

Color Silver

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Key Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch