Eaton 10250T16237 Selector Switch, 3 Position, Maintained, 30mm, Operator Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T16237
  • Rexel Part Number:

    186952
  • UPC:

    782113227818

Selector Switch, 3 Position, Maintained, 30 mm, Operator Only, Key Removal from All Positions, Cam Code 3

$ 145.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T16237

Rexel Part # 186952

UPC 782113227818

UNSPSC 39122216

Color Black

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch