GE CR104PSK21A91M Selector Switch, 2 Position, Keyed, Maintained, Both Key Removal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSK21A91M
  • Rexel Part Number:

    500954
  • UPC:

    78316628650

Selector Switch, 2 Position, Keyed, Maintained, 1 Normally Open, 1 Normally Closed, Contact, Left or Right Key Removal, Cam Code 1

$ 86.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSK21A91M

Rexel Part # 500954

UPC 78316628650

UNSPSC 39122216

Amps 10

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch