GE CR104PSK63A00C Selector Switch, 2 Position, Keyed, Momentary Right, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSK63A00C
  • Rexel Part Number:

    531268
  • UPC:

    78316628705

Selector Switch, 2 Position, Keyed, Momentary Right, Operaotr Only, Center Key Removal, Cam Code 3

$ 70.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSK63A00C

Rexel Part # 531268

UPC 78316628705

UNSPSC 39122216

Amps 10

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch