GE P9CSCD0A95 Selector Switch, Keyed, 2 Position, Left Removal, Cam Code D

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CSCD0A95
  • Rexel Part Number:

    593779
  • UPC:

    017018904008

Selector Switch, Keyed, 22.5 mm, 2 Position, Left Removal, Cam Code D, Standard 3095 Key, Polished Chrome

$ 77.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CSCD0A95

Rexel Part # 593779

UPC 017018904008

UNSPSC 39121521

Family / Style P9C

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch