GE P9MSCD0A95 Selector Switch, Keyed, 2 Position, Left Removal, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MSCD0A95
  • Rexel Part Number:

    602180
  • UPC:

    017018844007

Selector Switch, 22.5 mm, Keyed, 2 Position, Left Removal, Operator Only, Round Satin Chrome, Cam Code D, Key #3095

$ 43.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MSCD0A95

Rexel Part # 602180

UPC 017018844007

UNSPSC 39121521

Family / Style P9M

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch