Square D 9001KS11K3 Selector Switch, Keyed, 2-Position, Maintained, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS11K3
  • Rexel Part Number:

    13053
  • UPC:

    78590191363

Selector Switch, Keyed, 30mm, Black, 2 Positions, Maintained, Key Removal from Both Position, Operator Only

$ 138.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS11K3

Rexel Part # 13053

UPC 78590191363

UNSPSC 39121512

Color Chrome

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch