Square D 9001KS43K10 Selector Switch, 3-Position, Keyed, Operator Only, Maintained

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS43K10
  • Rexel Part Number:

    13296
  • UPC:

    78590191380

Selector Switch, Keyed, 3 Position, Key Removal from Left, Center, and Right, Maintained, Operator Only, 30 mm

$ 138.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS43K10

Rexel Part # 13296

UPC 78590191380

UNSPSC 39122216

Color Chrome

Family / Style 9001

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch