Square D ZB4BG2 Selector Switch, 2 Position, Keyed, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BG2
  • Rexel Part Number:

    14768
  • UPC:

    78590135467

Selector Switch, 2 Position, Keyed, 22.5 mm, Key Removal from Left, Operator Only

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BG2

Rexel Part # 14768

UPC 78590135467

UNSPSC 39122216

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch