Eaton 10250T430 Push Button, Keyed, 3 Position, Maintained, 30mm, Operator Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T430
  • Rexel Part Number:

    665589
  • UPC:

    782113225920

Push Button, Keyed, 3 Position, Maintained, Lock Up, Free, Lock Down, Key Removal In All Positions, 30mm, Operator Only

$ 130.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T430

Rexel Part # 665589

UPC 782113225920

UNSPSC 39122216

Color Chrome

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch