Lutron RRD-H6BRL-WH RadioRA 2 Hybrid Keypad, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    RRD-H6BRL-WH
  • Rexel Part Number:

    172040
  • UPC:

    027557869003

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: White.

$ 339.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # RRD-H6BRL-WH

Rexel Part # 172040

UPC 027557869003

UNSPSC 39122220

Color White

Type RadioRA 2

Volts AC 120

Wattage 450

Place your Will Call order by clicking the cart button next to the appropriate Branch